Shop All Oversized Key Stock
G.L. Huyett
Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Alloy Steel
Mfr # MS6003120312-12
Zoro # G300399474
product price: $6.69
/ea
Sold in multiples of 60 for $401.40
$401.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Width 5/16 in
- Material Alloy Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # MS6003120312-12
- Zoro # G300399474
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 5/16 in |
Height | 5/16 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Alloy Steel |
Finish | Plain |
Rockwell Hardness | HRC 40-50 |
Description
Military Keystock. Keystock 5/16 x 5/16 x 1 Ft AL PL OV MS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 5 PK (U07000.075.0325)
- ZORO SELECT 1-1/8"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (354365G)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 3 ft, Stainless Steel, 18-8, Plain Finish (U51067.037.3600)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel 100 PK (H4175)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Alloy Steel (WWG600250025012)
- ZORO SELECT Oversized Key Stock, 305 mm L, 6 mm W, 10 mm H, Carbon Steel (WWG361006305)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 5/16 in H, Carbon Steel (WWG360187031212)
- ZORO SELECT Oversized Key Stock, 305 mm L, 12 mm W, 12 mm H, 18-8 Stainless Steel (WWG751212305)
- ZORO SELECT Oversized Key Stock, 36 in L, 3/8 in W, 3/8 in H, Carbon Steel (WWG350375037536)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 1 in H, Carbon Steel (WWG360500100012)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, 18-8 Stainless Steel (WWG750625062512)
- G.L. Huyett Oversized Key Stock