Shop All Oversized Key Stock
G.L. Huyett
Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Stainless Steel
Mfr # MS8501870187-12
Zoro # G400399374
product price: $4.19
/ea
Sold in multiples of 6 for $25.14
$25.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Width 3/16 in
- Material Stainless Steel
- Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # MS8501870187-12
- Zoro # G400399374
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 3/16 in |
Height | 3/16 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Stainless Steel |
Finish | Passivated |
Rockwell Hardness | HRC 30-35 |
Description
Military Keystock. Keystock 3/16 x 3/16 x 1 Ft CRESPV OV MS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 100 PK (PO-15ST PA)
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 5 PK (U55000.087.0150)
- PRIME-LINE Split Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 25 PK (9082364)
- MIDWEST FASTENER L-Hook, 1/2"-13, 6" L, Steel Hot Dipped Galvanized, 25 PK (09403)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 1/2 in H, Carbon Steel (WWG360250050012)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (3605000500-36)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Carbon Steel (WWG350187018712)
- ZORO SELECT Oversized Key Stock, 305 mm L, 10 mm W, 12 mm H, Carbon Steel (WWG361210305)
- ZORO SELECT Oversized Key Stock, 12 in L, 13/16 in W, 13/16 in H, Carbon Steel (WWG360812081212)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (WWG350500050012)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Carbon Steel (WWG350625062512)
- G.L. Huyett Oversized Key Stock