Shop All Lock Nuts
G.L. Huyett
Nylon Insert Lock Nut, 7/16"
Mfr # EFSN-206900SOH/B
Zoro # G000399989
Sold in multiples of 25000 for $1,750.00
$1,750.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 7/16"
- Lock Type Nylon Insert
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # EFSN-206900SOH/B
- Zoro # G000399989
- Country of Origin United States
- Category Lock Nuts
Dimensions
Thread Size | 7/16" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
System of Measurement | Inch |
Description
Palnuts-SelfLocking Smooth Stud Fastener. Speed Nut Insert Type 7/16 ZM3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Black Oxide, 41/64 in Ht, 180 PK (A01100.075.0001)
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 316 Stainless Steel, 2-1/4 in L, 5 PK (FB3HEXB1213214P5)
- TEI FASTNERS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 3 in L, 10 PK (NY3816-3HH-UF01)
- FLEXLOC Flexible Top Lock Nut, 1/4"-28, Steel, Grade 2, Cadmium Plated, 9/64 in Ht, 100 PK (21FC-428)
- G.L. HUYETT Lock Nut, M110, Steel, Plain (KM-22)
- G.L. HUYETT Lock Nut, Steel, Plain (N-05)
- G.L. HUYETT Lock Nut, 1-5/8"-16, Steel, Plain (NI-08)
- G.L. HUYETT Lock Nut, 1.563", Steel, Plain (N-08)
- G.L. HUYETT Lock Nut Coarse Thread 3/8-16 ZB (LNUT-0375C-ZB)
- G.L. HUYETT Lock Nut, M70, Steel, Plain (KM-14)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 11/32 in Ht, 100 PK (U12100.031.0001)
- G.L. Huyett Lock Nuts