Shop All Lock Nuts
G.L. Huyett
Nylon Insert Lock Nut, 5/16"
Mfr # EFSN-206700SOH/B
Zoro # G700400008
Sold in multiples of 25000 for $1,750.00
$1,750.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"
- Lock Type Nylon Insert
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # EFSN-206700SOH/B
- Zoro # G700400008
- Country of Origin United States
- Category Lock Nuts
Dimensions
Thread Size | 5/16" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
System of Measurement | Inch |
Description
Palnuts-SelfLocking Smooth Stud Fastener. Speed Nut Insert Type 5/16 ZM3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 in, Stainless Steel, 316, Plain Finish (10550)
- ZORO SELECT Fully Threaded Rod, 1-3/8"-8, 3 ft, Steel, Grade B7, Black Oxide Finish (TRFIB7137X3SP-002P)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Silicon Bronze 4 PK (39987)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.025.0100)
- G.L. HUYETT Lock Nut, 1.173", Steel, Plain (N-06)
- G.L. HUYETT Lock Nut, 2.36", Steel, Plain (N-12)
- G.L. HUYETT Lock Nut, 1.376", Steel, Plain (N-07)
- G.L. HUYETT Lock Nut, Steel, Plain (N-05)
- G.L. HUYETT Lock Nut, 2.933", Steel, Plain (AN-15)
- G.L. HUYETT Lock Nut, 1.987", Steel, Plain (N-10)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 3 PK (75501)
- G.L. Huyett Lock Nuts