Shop All Lock Nuts
G.L. Huyett
Nylon Insert Lock Nut, 3/8", Nylon, Zinc Clear Trivalent
Mfr # LNUT-0375C-ZN
Zoro # G500417749
Sold in multiples of 200 for $26.00
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Nylon Insert
- Material Nylon
- Finish Zinc Clear Trivalent
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # LNUT-0375C-ZN
- Zoro # G500417749
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 3/8" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Nylon |
Finish | Zinc Clear Trivalent |
System of Measurement | Inch |
Description
Nuts. Lock Nut Nylon Insert 3/8-16 x 9/16 Z3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.171 in Inside Dia (65787)
- G.L. HUYETT Cage Nut, M6-1.00, Zinc Electroplate Finish (EFCN-C7998-M61-3B)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 2 1/2 in, Steel, Plain Finish, 20 PK (60788)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 50 PK (PO-37ST PA)
- G.L. HUYETT Lock Nut, 1-5/8"-16, Steel, Plain (NI-08)
- G.L. HUYETT Lock Nut, 2.157", Steel, Plain (N-11)
- G.L. HUYETT Lock Nut, 2.36", Steel, Plain (N-12)
- G.L. HUYETT Lock Nut, 3.137, Steel, Not Graded, Plain (AN-16)
- G.L. HUYETT Lock Nut, 1.173", Steel, Plain (N-06)
- G.L. HUYETT Lock Nut, M50, Steel, Plain (KM-10)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 25 PK (U12601.050.0001)
- G.L. Huyett Lock Nuts