Shop All Screw & Bolt Assortments
G.L. Huyett
Nut & Bolt ZC Assort 347pc
Mfr # DISP-NB347
Zoro # G800444452
product price: $12.65
/ea
Sold in multiples of 2 for $25.30
$25.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Number of Pieces 347
- Number of Sizes 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # DISP-NB347
- Zoro # G800444452
- Country of Origin China
- Category Screw & Bolt Assortments
Dimensions
Number of Sizes | 13 |
Details
Item | Nut and Bolt Assortment |
System of Measurement | Inch |
Number of Pieces | 347 |
Description
Assortments-Nuts & Bolts. Nut & Bolt ZC Assort 347pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M55050.025.0006)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01095)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length (A0440200116)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5 in L, 5 PK (U51007.050.0500)
- SIMPSON STRONG-TIE Deck Screw Assortment, 18-8 Stainless Steel, 175 PCS (EB332WDR175)
- TITAN FASTENERS 650 Piece Hex Machine Screw Assortment - #6 to 1/4" - 304 Stainless Steel (TFP18SSNW650)
- CAPRI TOOLS Tapping Screw Assortment, Stainless Steel, Zinc Plated Finish (CP10024)
- HAMMOND 10-32 Rack Screws, 10-Count (SCREW1032-10)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1NA94GR)
- PRECISION BRAND 375 Piece Metric Set Screw Assortment (12975)
- KASAWARE Breakaway Screws, 20PK (KFFBR-A-ZN20)
- G.L. Huyett Screw & Bolt Assortments