Shop All Machine Keys
G.L. Huyett
Mil-Spec Machine Key, Square End, Carbon Steel, Plain, 2 in L, 3/8 in Sq
Mfr # MS20066-406
Zoro # G900019284
product price: $4.49
/ea
Sold in multiples of 100 for $449.00
$449.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Mil-Spec
- End Type Square
- Length 2 in
- Square 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # MS20066-406
- Zoro # G900019284
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 2 in |
Width | .3750" (3/8) |
Height | 0.375 |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Mil-Spec |
End Type | Square |
Square | 3/8 in |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 80 Min |
Description
Military Machine Key. Key 3/8 x 3/8 x 2 Form B CS PL MS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Headed, 1/2 in Pin Dia, 2 1/2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWGCLPZBP074)
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 5 PK (71443)
- AMPG Spherical Washer, Fits Bolt Size 1/2 Steel Case Hard, Black Ox Finish (Z9458F)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 10 PK (HX08120900-010P2)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 6 in L, 5/8 in Sq (3006250625-6000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/2 in L, 3/16 in Sq (3001870187-1500)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/2 in L, 1/4 in Sq (3002500250-1500)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-3/4 in L, 1/4 in Sq (3002500250-1750)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1.688 in L, 1/4 x 3/8 in Sq (3002500375-1687)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 4 in L, 3/8 in Sq (3003750375-4000)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 3/8 in Sq, 10 PK (WWG-30025)
- G.L. Huyett Machine Keys