Shop All Machine Keys
G.L. Huyett
Mil-Spec Machine Key, Round End, Alloy Steel, Plain, 1-1/2 in L, 3/16 in Sq
Mfr # MS20068-102
Zoro # G200018925
product price: $4.39
/ea
Sold in multiples of 100 for $439.00
$439.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Mil-Spec
- End Type Round
- Length 1-1/2 in
- Square 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # MS20068-102
- Zoro # G200018925
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 1-1/2 in |
Width | .1875" (3/16) |
Height | 0.1875 |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Mil-Spec |
End Type | Round |
Square | 3/16 in |
Material | Alloy Steel |
Finish | Plain |
Rockwell Hardness | HRC 40-50 |
Description
Military Machine Key. Key 3/16 x 3/16 x 1-1/2 Form A AS PL MS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealing Washer, Fits Bolt Size M12 Copper, Plain Finish, 50 PK (M50301.120.0017)
- ZORO SELECT Push-In Rivet, Dome Head, 0.157 in Dia., 2/7 in L, Nylon Body, 10 PK (27SR157275)
- JANDORF Lock Nut, Brass, 12 PK (60168)
- G.L. HUYETT Dowel Pin Hardened, M16 x 26mm, AS PL (DOWMH-160-026)
- G.L. HUYETT Oversized Machine Key, Square End, Carbon Steel, Plain, 1/2 in L, 1/8 in Sq (3501250125-0500)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 1-3/4 in L, 1/4 in Sq (3202500250-1750)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 25 mm L, 5 mm Sq (320505-025)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 6 in L, 5/8 in Sq (3006250625-6000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1 in L, 1/4 in Sq (3002500250-1000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1/2 in L, 3/16 in Sq (3001870187-0500)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 6-1/2 in L, 1 in Sq (3010001000-6500)
- G.L. Huyett Machine Keys