Shop All Screw & Bolt Assortments
G.L. Huyett
Metric Nut & Bolt ZC Assort 347pc
Mfr # DISP-NBM347
Zoro # G300443573
product price: $10.45
/ea
Sold in multiples of 3 for $31.35
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Number of Pieces 347
- Number of Sizes 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # DISP-NBM347
- Zoro # G300443573
- Country of Origin China
- Category Screw & Bolt Assortments
Dimensions
Number of Sizes | 13 |
Details
Item | Nut and Bolt Assortment |
System of Measurement | Metric |
Number of Pieces | 347 |
Description
Assortments-Nuts & Bolts. Metric Nut & Bolt ZC Assort 347pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Class 10.9, M8-1.25 Flange Bolt, Bright Zinc Plated 12 mm L (3210PK)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51050.016.0037)
- SUBURBAN BOLT AND SUPPLY 3/8 X 2 ROLL PIN (A0570240200)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 1-7/8" L, Carbon Steel Zinc Plated, 50 PK (HN-3817)
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24CRMS50)
- TITAN INDUSTRIAL SUPPLY 5445 Piece Grade 8 Fine Thread Bolt and Nut Fastener Assortment, 4PK (T5445HO8FT)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 8 USS Coarse Thread Bolt and Nut Plastic Bin Assortmen (T24PL8)
- ZORO SELECT 1/4-20X1 BLT HEX MACH. HOT DIP GALVANIZED (1416BMG)
- VELCRO BRAND cloth hook and eye USA 221391 3.5 x 0.75 in. Minute Strips; 4 Count (221391)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1NA94GR)
- KEEN 150 Piece Hitch Pin Assortment Kit (KE781472)
- G.L. Huyett Screw & Bolt Assortments