Shop All Disc Springs
G.L. Huyett
Machine Bushing Wide, 2"x 1"x 14g, Zc, Clr
Mfr # W14-1000-Z
Zoro # G9086799
product price: $0.71
/ea
Sold in multiples of 70 for $49.70
$49.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # W14-1000-Z
- Zoro # G9086799
- Country of Origin China
- Category Disc Springs
Details
Item | Machine Bushing Wide,2"x 1"x 14g,Zinc,Clear |
Finish | Zinc |
Description
Machine Bushing Wide,2"x 1"x 14g,Zc,Clr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Textured, Tan, 1-1/2"W X 48"H (CGUP-12-4-3)
- KABA ILCORP ILCO Lockset Key Blank (IN35)
- PERFECT SHUTTERS 15 Inch x 59 Inch Louver Exterior Vinyl Shutter, PR (LVR-15-59-331)
- MAGIC SLIDERS Vinyl Self Adhesive Bumper Pads Clear Round 3/8 in. W X 3/8 in. L , 20PK (78115)
- G.L. HUYETT Machine Bushing Tisco Zinc 200 pcs.s (DISP-MBA200)
- ZORO SELECT Conical Washer, Pk10 (FW6CS01200-010P1)
- RAYMOND Wave Spring Washer High Carbon, PK15 (W2132023)
- RAYMOND Disc Spring, 1.575" Min. Inside Dia., PK2 (W2028022)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NED7)
- ZORO SELECT Disc Spring, Belleville, 0.375,302 SS, PK12 (1NEE7)
- ZORO SELECT Spring Assort, Ext/Compr, Stl, 600 Pieces (3HPU8)
- G.L. Huyett Disc Springs