Shop All Disc Springs
G.L. Huyett
Machine Bushing Narrow, 3"x 2"x 18g, Plain
Mfr # N18-2000-P
Zoro # G9817230
product price: $0.69
/ea
Sold in multiples of 65 for $44.85
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # N18-2000-P
- Zoro # G9817230
- Country of Origin China
- Category Disc Springs
Details
Item | Machine Bushing Narrow,3"x 2"x 18g,Plain |
Finish | Plain |
Description
Machine Bushing Narrow,3"x 2"x 18g,Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrous Disc, 1/2 Dia, Stl w/Adhesive, Pk10 (10E739)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP8160128900)
- DORMAKABA Tubular Deadbolts and Deadlatches (9220000-26D-41)
- USA INDUSTRIALS Buna-N Rod Wiper for 1 1/2" Rod (ZUSARWH1500H90)
- G.L. HUYETT Machine Bushing Tisco Zinc 200 pcs.s (DISP-MBA200)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAR8)
- ZORO SELECT Disc Spring, Curve, 0.75, HighCarb Stl, PK10 (1UAK2)
- RAYMOND Disc Spring, 0.839" Min. Inside Dia., PK10 (W1080012S)
- ZORO SELECT Disc Spring, Belleville, 1.5, High Carb Stl (1NDZ3)
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B1240072S)
- ZORO SELECT Disc Spring, Belle, 0.156, High CS, PK12 (1NCU5)
- G.L. Huyett Disc Springs