Shop All Disc Springs
G.L. Huyett
Machine Bushing Narrow, 3"x 2"x 14g, Plain
Mfr # N14-2000-P
Zoro # G9817188
Sold in multiples of 45 for $51.75
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # N14-2000-P
- Zoro # G9817188
- Country of Origin China
- Category Disc Springs
Details
Item | Machine Bushing Narrow,3"x 2"x 14g,Plain |
Finish | Plain |
Description
Machine Bushing Narrow,3"x 2"x 14g,Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-BP-96)
- TRIMLITE 18" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Black Hinges (1668pri8401RH1D4916)
- IVES Door Stop, 3-1/2"H x 2"W (FS40 US26D)
- X1 TOOLS R-239 Square O-Ring ID: 3 5/8, CS 1/8, OD 3 7/8 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R239x8)
- G.L. HUYETT Machine Bushing Tisco Zinc 200 pcs.s (DISP-MBA200)
- ZORO SELECT Disc Spring, Wave, 0.8125, High CS, PK25 (1UAC9)
- ZORO SELECT Disc Spring, Belle, 0.1875,302 SS, PK12 (1NEB4)
- ZORO SELECT Disc Spring, Belle, 0.25, High CS, PK12 (1NCX6)
- ZORO SELECT Disc Spring, Belleville, 1, High Carb Stl (1NDX1)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NED7)
- SPEC Disc Spring, Wave Spring, PK10 (WWMO018503290)
- G.L. Huyett Disc Springs