Shop All Lynch Pins
G.L. Huyett
Lynch Pin M4.5 x 32 ZC
Mfr # LPM-045-032
Zoro # G100418092
Sold in multiples of 50 for $26.00
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Carbon Steel
- Material Grade 1010
- Fastener Finish Yellow Zinc Plated
- Pin Dia. 4.5 mm
- Fastener Length 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # LPM-045-032
- Zoro # G100418092
- Country of Origin India
- Category Lynch Pins
Dimensions
Pin Dia. | 4.5 mm |
Fastener Length | 32 mm |
Usable Length | 27 mm |
Details
Pin Item | Lynch Pin |
Basic Material | Carbon Steel |
Material Grade | 1010 |
Fastener Finish | Yellow Zinc Plated |
Description
Lynch Pins-Metric. Lynch Pin M4.5 x 32 ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST WAY TOOLS Square 5/16 X 2-9/16 in. L Nut Driver Carbon Steel 50 pc (84021)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (U01200.037.0800)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 50 PK (U07041.031.0125)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain Stainless Steel (ZHF60206C05)
- G.L. HUYETT Lynch Pin 3/16 x 1-1/4 Zinc Ye (LP-187-1250)
- G.L. HUYETT Lynch Pin 5/16 x 1-1/4 Zinc Ye (LP-312-1250)
- G.L. HUYETT Lynch Pin 1/4 x 1-1/4 Zinc Yel (LP-250-1250)
- ITW SHAKEPROOF Lynch Pin 516 x 114 CS ZC (LPZ-312-1250/B)
- HERITAGE Lynch Pin, 7/16"x1-11/32, Zinc Yellow (LP-437-1343)
- MIDWEST FASTENER 5/16" x 2-1/4" Square Wire Lock Pins 4PK (36485)
- ITW BEE LEITZKE Lynch Pin, 1-63/64 in L, 7/16 in Dia., PK5 (WWG-LPZ-437-1500B-H)
- G.L. Huyett Lynch Pins