Shop All Lynch Pins
G.L. Huyett
Lynch Pin 7/16 x 1-3/8 C&C Zin
Mfr # LPC-437-1375
Zoro # G700418195
product price: $1.99
/ea
Sold in multiples of 5000 for $9,950.00
$9,950.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Chain Type With Chain
- Basic Material Carbon Steel
- Material Grade 1010
- Fastener Finish Yellow Zinc Plated
- Pin Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # LPC-437-1375
- Zoro # G700418195
- Country of Origin India
- Category Lynch Pins
Dimensions
Pin Dia. | 7/16 in |
Fastener Length | 1 3/4 in |
Usable Length | 1 3/8 in |
Details
Pin Item | Lynch Pin |
Pin Chain Type | With Chain |
Basic Material | Carbon Steel |
Material Grade | 1010 |
Fastener Finish | Yellow Zinc Plated |
Description
Lynch Pins-Plated. Lynch Pin 7/16 x 1-3/8 C&C Zin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Hex Nut, 3/8"-16, Brass, 50 PK (HNBR38)
- PRIME-LINE Hex Bolts 5/16in-18 X 2in Grade 304 Stainless Steel 50PK (9059108)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 5/16", Alloy Steel, Zinc, Hex Socket , 100PK (803020-100)
- VELCRO BRAND Velcro, INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS, 2in X 4in, BLACK, 2PK (90199)
- G.L. HUYETT Lynch Pin 1/4 x 1-1/4 Zinc Yel (LP-250-1250)
- G.L. HUYETT Lynch Pin 3/16 x 1-1/4 Zinc Ye (LP-187-1250)
- G.L. HUYETT Lynch Pin 5/16 x 1-1/4 Zinc Ye (LP-312-1250)
- MIDWEST FASTENER 1/4" x 1-1/2" Zinc Plated Steel Linch Pins 6PK (68362)
- SUNBELT Linch Pin 2" x2" x0.5" (A-B1SB7181)
- MIDWEST FASTENER 3/16" x 1-9/16" Zinc Plated Steel Linch Pins 6PK (68361)
- DOUBLE HH MFG 3/16X1-1/8 Lynch Pin (81911)
- G.L. Huyett Lynch Pins