Shop All Lynch Pins
G.L. Huyett
Lynch Pin 5/16 x 1-1/4 C&C Zin
Mfr # LPC-312-1250
Zoro # G000418116
Sold in multiples of 17 for $25.33
$25.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Chain Type With Chain
- Basic Material Carbon Steel
- Material Grade 1010
- Fastener Finish Yellow Zinc Plated
- Pin Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # LPC-312-1250
- Zoro # G000418116
- Country of Origin India
- Category Lynch Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 1 9/16 in |
Usable Length | 1 1/4 in |
Details
Pin Item | Lynch Pin |
Pin Chain Type | With Chain |
Basic Material | Carbon Steel |
Material Grade | 1010 |
Fastener Finish | Yellow Zinc Plated |
Description
Lynch Pins-Plated. Lynch Pin 5/16 x 1-1/4 C&C Zin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENATION Cinch Strap, No Adhesive, 8 in, 1 in Wd, Black, 10 PK (G1X8KVSG)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 15/32 in L, Aluminum Body, 100 PK (AD84BS203)
- ZORO SELECT Wave Washer, Fits Bolt Size 3/8 in Spring Steel, Plain Finish, 50 PK (TWWIS037-050BX)
- ZORO SELECT M4-0.70 x 12 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.040.0012)
- G.L. HUYETT Lynch Pin 1/4 x 1-1/4 Zinc Yel (LP-250-1250)
- G.L. HUYETT Lynch Pin 3/16 x 1-1/4 Zinc Ye (LP-187-1250)
- G.L. HUYETT Lynch Pin 5/16 x 1-1/4 Zinc Ye (LP-312-1250)
- X1 TOOLS 5/16 in. dia. x 1-3/4 in. L Snapper Pin / Lynch Pin 48 Pins by X1 Tools (X1E-CON-SNA-PIN-1030x48)
- MIDWEST FASTENER 5/16" x 2-3/4" Zinc Plated Steel Square Wire Lock Pins 3PK (36486)
- HERITAGE Lynch Pin, 1/4"x1-3/4", Zinc Yellow (LP-250-1750)
- X1 TOOLS 5/16 in. dia. x 1-3/4 in. L Snapper Pin / Lynch Pin 30 Pins by X1 Tools (X1E-CON-SNA-PIN-1030x30)
- G.L. Huyett Lynch Pins