Shop All Lynch Pins
G.L. Huyett
Lynch Pin 3/16 x 1-1/4 C&C Zin
Mfr # LPC-187-1250
Zoro # G800418057
Sold in multiples of 21 for $24.99
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Chain Type With Chain
- Basic Material Carbon Steel
- Material Grade 1010
- Fastener Finish Yellow Zinc Plated
- Pin Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # LPC-187-1250
- Zoro # G800418057
- Country of Origin India
- Category Lynch Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 1 9/16 in |
Usable Length | 1 1/4 in |
Details
Pin Item | Lynch Pin |
Pin Chain Type | With Chain |
Basic Material | Carbon Steel |
Material Grade | 1010 |
Fastener Finish | Yellow Zinc Plated |
Description
Lynch Pins-Plated. Lynch Pin 3/16 x 1-1/4 C&C Zin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD TZ Seismic Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 10 PK (2112334)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55410.031.0001)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1KZL3GR)
- TEI FASTNERS #2-56 x 1/4 in Slotted Pan Machine Screw, Natural Teflon PFA, 10 PK (TF256-14PHS-01)
- G.L. HUYETT Lynch Pin 1/4 x 1-1/4 Zinc Yel (LP-250-1250)
- G.L. HUYETT Lynch Pin 3/16 x 1-1/4 Zinc Ye (LP-187-1250)
- G.L. HUYETT Lynch Pin 5/16 x 1-1/4 Zinc Ye (LP-312-1250)
- ITW SHAKEPROOF Lynch Pin 516 x 114 CS ZC (LPZ-312-1250/B)
- MIDWEST FASTENER 1/4" x 1-3/8" Round Wire Lock Pins 6PK (36421)
- MIDWEST FASTENER 3/8" x 2-1/2" Zinc Plated Steel Square Wire Lock Pins 10PK (53199)
- BUYERS PRODUCTS Lynch Pins, Steel, Grade 8 B633-13, PK20 (6600320)
- G.L. Huyett Lynch Pins