Shop All Drain Components
G.L. Huyett
Low Carbon Steel, Square Head, Drain Plug
Mfr # PD-0750A31-LCPL
Zoro # G9131020
product price: $1.19
/ea
Sold in multiples of 300 for $357.00
$357.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Low Carbon Steel
- Type Square Head
- Size Thread: 3/4"-14
- Color Finish Plain
- Length In. 1.04"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # PD-0750A31-LCPL
- Zoro # G9131020
- Country of Origin United States
- Category Drain Components
Dimensions
Size | Thread: 3/4"-14 |
Length In. | 1.04" |
Details
Item | Drain Plug |
Material of Construction | Low Carbon Steel |
Type | Square Head |
Color Finish | Plain |
Description
Drain Plug,3/4 In.,Square Head,Low Carbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Posi-Temp(R) Valve Trim (T2471)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (50-E35ABCP)
- THRIFCO PLUMBING Mini Forced Cup Rubber Sink Plunger (5038031)
- ORION Mechanical Joint Grooving Tool, 4 In (MJGT4)
- BLUEVUE Overflow Gasket Kit, Brushed Nickel (BVT-3OFS-BN)
- KOHLER Straight Outlet Pipe System (1155520)
- ZORO SELECT Polypropylene, Easy Touch, Drain (129-007G)
- DANCO 4-1/4 in. Chrome Gray Square Drain Cover (9D00011034)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Brass, Chrome/Brass Finish, 45 Degree, Lavatory/Kitchen, Elbow (1PNU2)
- ZORO SELECT Flexible P-Trap, For Pipe Size 1-1/4" (FT-150)
- LARSEN SUPPLY CO 03-4347 1.25 x 16 in. White PVC Lavatory Drain Extension (660946)
- G.L. Huyett Drain Components