Shop All Drain Components
G.L. Huyett
Low Carbon Steel, Square Head, Drain Plug
Mfr # PD-0500A31-LCPL
Zoro # G9131057
product price: $0.84
/ea
Sold in multiples of 25 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Low Carbon Steel
- Type Square Head
- Size Thread: 1/2"-14
- Length In. 0.97"
- Color Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # PD-0500A31-LCPL
- Zoro # G9131057
- Country of Origin United States
- Category Drain Components
Dimensions
Size | Thread: 1/2"-14 |
Length In. | 0.97" |
Details
Item | Drain Plug |
Material of Construction | Low Carbon Steel |
Type | Square Head |
Color Finish | Plain |
Description
Drain Plug,1/2 In.,Square Head,Low Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO 1/2 in. 3WayVlv 1.9cv ChrPltTrim (B311B)
- XLERATOR Recess Kit, Silver, Stainless Steel (40502)
- PROPLUS 3/4 x 0.3 Iron Escutcheon (555866)
- KINGSTON BRASS SRCR121 Edenscape Roller Ball Shower Curtain Rings (12Pcs/Set), Chrome (SRCR121)
- ZORO SELECT Tee, White Drain, Slip Connection (35337)
- T&S BRASS Handle, Twist Waste Drain For - Part# Ts010393-45 (TS010393-45)
- PFISTERER Plastic Ball Rod Nut, for use with 941-652 Ball Rod Assembly (941-410)
- ZURN PVC, Strainer: Square, Floor Drain (EZ-PV2-S6-SS)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory With Clean Out, P-Trap (1PNL2)
- JAY R. SMITH MANUFACTURING Neoprene, Solids Interceptor, Cover Gasket (8710GASKET)
- PLUMB PAK ROLLER BALL TRIM KITBBRZ (K826-81VB)
- G.L. Huyett Drain Components