Shop All Drain Components
G.L. Huyett
Low Carbon Steel, Square Head, Drain Plug
Mfr # PD-0250A31-LCZ3
Zoro # G9131066
product price: $0.33
/ea
Sold in multiples of 100 for $33.00
$33.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Low Carbon Steel
- Type Square Head
- Size Thread: 1/4"-18
- Length In. 0.725"
- Color Finish Zinc Clear Trivalent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # PD-0250A31-LCZ3
- Zoro # G9131066
- Country of Origin United States
- Category Drain Components
Dimensions
Size | Thread: 1/4"-18 |
Length In. | 0.725" |
Details
Item | Drain Plug |
Material of Construction | Low Carbon Steel |
Type | Square Head |
Color Finish | Zinc Clear Trivalent |
Description
Drain Plug,1/4 In.,Squre Head,Low Carbon,Z3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Ice Machine Filter System, 0.5 micron (AR-20000-P)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-480822-S)
- MOEN Installation Tool (118305)
- SMITH-COOPER Reduce Coupling, 1/2"x1/4", 125, Brz Nl (4385004090)
- NDS Atrium Grate, 1/4 in Grate Opening, 26.38 sq-in Open Surface Area, 9 in L, 9 in W, Polyethylene (991)
- NDS BASIN SQUARE HD 4HOLE12in. (1204)
- RUVATI Kitchen Sink Hole Plug Stainless Steel (RVA1017)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White Finish, Kitchen, Tailpiece (4FEY4)
- JONES STEPHENS Cast Iron, Plug: Countersunk, Cleanout with Gasket (C36114)
- ZURN PVC, Strainer: Square, Floor Drain (EZ-PV2-S6-SS)
- EVERFLOW S-Trap with Flange for Tubular Drain Applications, 20GA Chrome Plated Brass 1-1/4" (12913)
- G.L. Huyett Drain Components