Shop All Drain Components
G.L. Huyett
Low Carbon Steel, Square Head, Drain Plug
Mfr # PD-0250A31-LCPL
Zoro # G9130847
product price: $0.31
/ea
Sold in multiples of 100 for $31.00
$31.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Low Carbon Steel
- Type Square Head
- Size Thread: 1/4"-18
- Length In. 0.725"
- Color Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # PD-0250A31-LCPL
- Zoro # G9130847
- Country of Origin United States
- Category Drain Components
Dimensions
Size | Thread: 1/4"-18 |
Length In. | 0.725" |
Details
Item | Drain Plug |
Material of Construction | Low Carbon Steel |
Type | Square Head |
Color Finish | Plain |
Description
Drain Plug,1/4 In.,Square Head,Low Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Hose Extension, Air, 240" Length, 3/16" ID (274208)
- THRIFCO PLUMBING 1 Inch Threaded PVC Ball Valve, Red Handle, Economy (6415422)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W169PLP-4M-4R)
- ZORO SELECT Brass Coupling, FNPT, 1/2" x 1/8" Pipe Size (22UL48)
- PLUMB PAK J-BEND 1-1/4""DIA (PP1CP)
- DELTA Leland Grid Strainer - Less Overflow - Bathroom (RP47648RB)
- ORION Polypropylene, Blue Finish, Union P-Trap (11/2 UTP)
- LINCOLN INDUSTRIAL Lincoln Industrial USA LN275642 Drain Hose Kit for 3601 (LN275642)
- PLUMB 1.5 In. Pvc Sink Drain Coupling (8445264)
- DURAVIT Slotted Waste 3 1/8" With Tail-Piece Chrome (0050381092)
- ZORO SELECT Elbow, 90 deg., Wht Drain, Slip Connection (35335)
- G.L. Huyett Drain Components