Shop All Drain Components
G.L. Huyett
Low Carbon Steel, Square Head, Drain Plug
Mfr # PD-0125A31-LCZ3
Zoro # G9130856
product price: $0.21
/ea
Sold in multiples of 100 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Low Carbon Steel
- Type Square Head
- Size Thread: 1/8"-27
- Length In. 0.53"
- Color Finish Zinc Clear Trivalent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # PD-0125A31-LCZ3
- Zoro # G9130856
- Country of Origin United States
- Category Drain Components
Dimensions
Size | Thread: 1/8"-27 |
Length In. | 0.53" |
Details
Item | Drain Plug |
Material of Construction | Low Carbon Steel |
Type | Square Head |
Color Finish | Zinc Clear Trivalent |
Description
Drain Plug,1/8 In.,Squre Head,Low Carbon,Z3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Brighton Towel Ring, Polished Chrome with White Porcelain (BT-TR1 26W)
- RIDGID Pipe Inspection Camera Reel, 30" L, 32" W (Standard)
- ZORO SELECT Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (1MNN1)
- WOODFORD MFG 1/2 in. Pex x 4 in. Length Freezeless Anti-Rupture Hot-Cold Sillcock (22PX-4-MH)
- KOHLER Kit, Push Rods (1242549)
- DANCO Nut/Washer Slipjoint 1-1/4 Wht (86809)
- COMMERCIAL 9 1/8" Plastic Full Floor Sink Top Cover (11467)
- BLUEVUE Leak-Proof Overflow Gasket (BVT-2BR)
- ZORO SELECT Flexible P-Trap, For Pipe Size 1-1/4" (FT-150)
- PLUMB PAK MARVELCNNCTR SCH40 1.5"" (PP999W)
- JOSAM COMPANY Josam 21503-Z Large Sump Roof Drain w/Poly Dome and 3" No-Hub Outlet (21503-Z)
- G.L. Huyett Drain Components