Shop All Lock Nuts
G.L. Huyett
Lock Nut, Steel, Plain
Mfr # N-05
Zoro # G600401143
product price: $2.75
/ea
Sold in multiples of 9 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Standards ABMA Std. 8.2:1999
- System of Measurement Inch
- Thread Type UNS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # N-05
- Zoro # G600401143
- Country of Origin China
- Category Lock Nuts
Dimensions
Pin Dia. | 1.568" (1-9/16) |
Details
Item | Lock Nut |
Material | Steel |
Finish | Plain |
Standards | ABMA Std. 8.2:1999 |
System of Measurement | Inch |
Thread Type | UNS |
Thickness | 0.416 |
Description
Locknuts-Bearing. Locknut .9843-32 x .396/.416 P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51390.050.0001)
- ZORO SELECT #6-32 x 7/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.013.0087)
- MIDWEST FASTENER Wood Screw, #12, 3 in, Plain Brass Flat Head Slotted Drive, 16 PK (61014)
- ARMOR COAT Hex Nut, 1/4"-28, Grade 8 (UST236012)
- G.L. HUYETT Lock Nut, 3.137, Steel, Not Graded, Plain (AN-16)
- G.L. HUYETT Lock Nut, M60, Steel, Plain (KM-12)
- G.L. HUYETT Lock Nut, 1.563", Steel, Plain (N-08)
- G.L. HUYETT Lock Nut, 1.173", Steel, Plain (N-06)
- G.L. HUYETT Lock Nut Coarse Thread 3/8-16 ZB (LNUT-0375C-ZB)
- G.L. HUYETT Lock Nut, 1-5/8"-16, Steel, Plain (NI-08)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M3-0.50, Steel, Plain (A442003000J)
- G.L. Huyett Lock Nuts