Shop All Lock Nuts
G.L. Huyett
Lock Nut, Steel, Plain
Mfr # N-04
Zoro # G100401148
product price: $2.45
/ea
Sold in multiples of 10 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Standards ABMA Std. 8.2:1999
- System of Measurement Inch
- Thread Type UNS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # N-04
- Zoro # G100401148
- Country of Origin China
- Category Lock Nuts
Dimensions
Pin Dia. | 1.380" (1-3/8) |
Details
Item | Lock Nut |
Material | Steel |
Finish | Plain |
Standards | ABMA Std. 8.2:1999 |
System of Measurement | Inch |
Thread Type | UNS |
Thickness | 0.385 |
Description
Locknuts-Bearing. Locknut .7874-32 x .365/.385 P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 5 PK (U55000.075.0100)
- MIDWEST FASTENER #10-24 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (77967)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 7" L, Stainless Steel 20 PK (75112AWG188)
- MIDWEST FASTENER 1/4" x 3/4" Plain Steel Tension Pins 10PK (72786)
- G.L. HUYETT Lock Nut, 3.137, Steel, Not Graded, Plain (AN-16)
- G.L. HUYETT Lock Nut Coarse Thread 3/8-16 ZB (LNUT-0375C-ZB)
- G.L. HUYETT Lock Nut, M70, Steel, Plain (KM-14)
- G.L. HUYETT Lock Nut, 1.376", Steel, Plain (N-07)
- G.L. HUYETT Lock Nut, 1.563", Steel, Plain (N-08)
- G.L. HUYETT Lock Nut, M110, Steel, Plain (KM-22)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, Steel, Grade C, Zinc Plated, 47/64 in Ht, 10 PK (U12910.062.0001)
- G.L. Huyett Lock Nuts