Shop All Lock Nuts
G.L. Huyett
Lock Nut, Steel, Plain
Mfr # N-03
Zoro # G600401129
Sold in multiples of 10 for $23.90
$23.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Standards ABMA Std. 8.2:1999
- System of Measurement Inch
- Thread Type UNS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # N-03
- Zoro # G600401129
- Country of Origin China
- Category Lock Nuts
Dimensions
Pin Dia. | 1.130" (1-1/8) |
Details
Item | Lock Nut |
Material | Steel |
Finish | Plain |
Standards | ABMA Std. 8.2:1999 |
System of Measurement | Inch |
Thread Type | UNS |
Thickness | 0.354 |
Description
Locknuts-Bearing. Locknut .6693-32 x .334/.354 P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNABULB Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Steel Body, 25 PK (MBP-R6-M4-PKT)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 12 ft, Steel, Grade B7, Black Oxide Finish (U22180.125.9999)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-16, Carbon Steel, Zinc Plated (A0420240000Z)
- ZORO SELECT #8-32 x 1-3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.016.0137)
- G.L. HUYETT Lock Nut, 1.563", Steel, Plain (N-08)
- G.L. HUYETT Lock Nut, 2.933", Steel, Plain (AN-15)
- G.L. HUYETT Lock Nut, 1.987", Steel, Plain (N-10)
- G.L. HUYETT Lock Nut, 2.36", Steel, Plain (N-12)
- G.L. HUYETT Lock Nut Coarse Thread 3/8-16 ZB (LNUT-0375C-ZB)
- G.L. HUYETT Lock Nut, M110, Steel, Plain (KM-22)
- J.W. WINCO Slotted Spanner Lock Nut, M48-1.50, Steel, Class 5, Blackened (480XSNA)
- G.L. Huyett Lock Nuts