Shop All Lock Nuts
G.L. Huyett
Lock Nut, M60, Steel, Plain
Mfr # KM-12
Zoro # G700401159
Sold in multiples of 5 for $21.75
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Standards ISO-2982
- System of Measurement Metric
- Thread Type 4H ISO Metric Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # KM-12
- Zoro # G700401159
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M60 |
Pin Dia. | M80.00 |
Details
Item | Lock Nut |
Material | Steel |
Finish | Plain |
Standards | ISO-2982 |
System of Measurement | Metric |
Thread Type | 4H ISO Metric Thread |
Thickness | 11 |
Description
Locknuts-Metric. Locknut M60 x 11 Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91240)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51050.016.0031)
- ZORO SELECT Socket Set Screw, Cup, 8-32x3/8, PK100 (U07840.016.0037)
- NATIONAL HARDWARE Round U-Bolt, 5/16", 2.5 in Wd, 3-1/2 in Ht, Zinc Plated Steel, 5 PK (N222-182)
- G.L. HUYETT Lock Nut, M50, Steel, Plain (KM-10)
- G.L. HUYETT Lock Nut, M40, Steel, Plain (KM-08)
- G.L. HUYETT Lock Nut, M110, Steel, Plain (KM-22)
- G.L. HUYETT Lock Nut, Steel, Plain (N-05)
- G.L. HUYETT Lock Nut, 1-5/8"-16, Steel, Plain (NI-08)
- G.L. HUYETT Lock Nut, 1.987", Steel, Plain (N-10)
- MIDWEST FASTENER Spanner Lock Nut, 1/4"-20, Steel, Zinc Plated, 6 PK (77785)
- G.L. Huyett Lock Nuts