Shop All Lock Nuts
G.L. Huyett
Lock Nut, M50, Steel, Plain
Mfr # KM-10
Zoro # G200401154
product price: $3.49
/ea
Sold in multiples of 6 for $20.94
$20.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Standards ISO-2982
- System of Measurement Metric
- Thread Type 4H ISO Metric Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # KM-10
- Zoro # G200401154
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M50 |
Pin Dia. | M70.00 |
Details
Item | Lock Nut |
Material | Steel |
Finish | Plain |
Standards | ISO-2982 |
System of Measurement | Metric |
Thread Type | 4H ISO Metric Thread |
Thickness | 11 |
Description
Locknuts-Metric. Locknut M50 x 11 Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Alloy Stl, 1/4x5/8L, Pk100 (U39080.025.0062)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51050.025.0200)
- MIDWEST FASTENER Coupling Nut, M10-1.50, Steel, Zinc Plated, 30 mm Lg, 10 PK (78525)
- NEWPORT FASTENERS Jam Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 100 PK (204649-PR-100)
- G.L. HUYETT Lock Nut, M60, Steel, Plain (KM-12)
- G.L. HUYETT Lock Nut, M110, Steel, Plain (KM-22)
- G.L. HUYETT Lock Nut, M70, Steel, Plain (KM-14)
- G.L. HUYETT Lock Nut, 1.563", Steel, Plain (N-08)
- G.L. HUYETT Lock Nut, 3.137, Steel, Not Graded, Plain (AN-16)
- G.L. HUYETT Lock Nut Coarse Thread 3/8-16 ZB (LNUT-0375C-ZB)
- MIDWEST FASTENER Serrated Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 15 PK (33761)
- G.L. Huyett Lock Nuts