Shop All Nut Assortments
G.L. Huyett
Lock Nut Fine Thread ZC Assort 150pc
Mfr # DISP-LNUT150
Zoro # G500444486
product price: $14.99
/ea
Sold in multiples of 2 for $29.98
$29.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of different sizes 6
- Product Type Lock Nut
- Number of pieces 150
- System of Measurement Inch
- Contains #10-32 Lock Nuts (30); 1/4-28 Lock Nuts (30); 5/16-24 Lock Nuts (25); 3/8-24 Lock Nuts (25); 7/16-20 Lock Nuts (20); 1/2-20 Lock Nuts (20)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # DISP-LNUT150
- Zoro # G500444486
- Country of Origin China
- Category Nut Assortments
Dimensions
Number of different sizes | 6 |
Details
Item | Lock Nut Assortment |
Product Type | Lock Nut |
Number of pieces | 150 |
System of Measurement | Inch |
Contains | #10-32 Lock Nuts (30); 1/4-28 Lock Nuts (30); 5/16-24 Lock Nuts (25); 3/8-24 Lock Nuts (25); 7/16-20 Lock Nuts (20); 1/2-20 Lock Nuts (20) |
Description
Assortments-Nuts & Bolts. Lock Nut Fine Thread ZC Assort 150pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6000820)
- BOSTITCH Pneumatic Nail, 1-1/2 in L, 10 ga, Galvanized, Full Round Head, 34 Degrees (PT-MC14815G.5M)
- ZORO SELECT Sheet Metal Screw, #10 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0037)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 35 mm L, 25 PK (HC10100351-025P2)
- G.L. HUYETT Wing Nut Assort ZC Assort 150pc (DISP-NUTW150)
- ZORO SELECT U Nut Assortment, 210 Pc (8176)
- ZORO SELECT Grade 8 Yellow Zinc Finish Steel Nylon Insert Hex Lock Nut Assortment, 172 pc. (WWG14JXFSMGR)
- AMPG Grommet Nut, Slotted Drive, 3/8"-16 Size (Z4515)
- ZORO SELECT Nut and Washer Assortment, 825 pcs. (JBDL24WNLNSSX)
- SIMPSON STRONG-TIE Galvanized Silver Steel Truss Clip For 1-1/4 , 200PK (STC)
- NEWPORT FASTENERS C27091-014-4 Tinnerman Style U-Type Speed Clips/No Hole/Steel/Black Phosphate , 2000PK (570128)
- G.L. Huyett Nut Assortments