Shop All Lock Nuts
G.L. Huyett
Lock Nut, 3/8", Stainless Steel, Plain
Mfr # LNUTS-0375
Zoro # G500417718
product price: $0.79
/ea
Sold in multiples of 39 for $30.81
$30.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Standards ANSI B18.2.2
- System of Measurement Inch
- Thread Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # LNUTS-0375
- Zoro # G500417718
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 3/8" |
Stud Size | 9/16" |
Details
Item | Lock Nut |
Material | Stainless Steel |
Finish | Plain |
Standards | ANSI B18.2.2 |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 21/64" |
Description
Nuts. Lock Nut Fine Thread #3/8-24 S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, Plain Finish, 100 PK (1NY12)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-3/16" L, PK25, Finish: zinc (2UJL4)
- ZORO SELECT Hex Nut, 1/2"-13, Brass, Not Graded, Plain, 7/16 in Ht, 25 PK (1WE30)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Aluminum Body, 250 PK (AD63BS200)
- G.L. HUYETT Lock Nut, 1.563", Steel, Plain (N-08)
- G.L. HUYETT Lock Nut, 2.933", Steel, Plain (AN-15)
- G.L. HUYETT Lock Nut, 1.173", Steel, Plain (N-06)
- G.L. HUYETT Lock Nut, 1.376", Steel, Plain (N-07)
- G.L. HUYETT Lock Nut, M60, Steel, Plain (KM-12)
- G.L. HUYETT Lock Nut, M40, Steel, Plain (KM-08)
- ZORO SELECT Lock Nut, 2-1/2"-8, Iron, Class 150 (783Y37)
- G.L. Huyett Lock Nuts