Shop All Spring Nuts & Cage Nuts
G.L. Huyett
Lock Nut, 3/8"-16, Zinc Electroplate Finish
Mfr # EFUR-D07953-3816-3B
Zoro # G600400221
product price: $0.38
/ea
Sold in multiples of 75 for $28.50
$28.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Minimum Panel Thickness 0.057 in
- Maximum Panel Thickness 0.092 in
- Nut Finish Zinc Electroplate
- Overall Length 0.462 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # EFUR-D07953-3816-3B
- Zoro # G600400221
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 0.462 in |
Overall Width | 0.46 in |
Details
Item | Lock Nut |
Minimum Panel Thickness | 0.057 in |
Maximum Panel Thickness | 0.092 in |
Nut Finish | Zinc Electroplate |
System of Measurement | Inch |
Description
Palnuts-SelfLocking Stamped Nuts. Nut Ret Assembly Bolt Size 3/8-16 ZE15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Round Rivet Washer, 3/16 in ID, 3/8 in OD, Aluminum, Plain Finish, 500 PK (ABUP 3/16201)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U01000.075.0450)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 50 PK (U51900.025.0150)
- AMPG Thumb Nut, 3/8"-16 Size, SS Grade 316 (NUT6823816)
- G.L. HUYETT Cage Nut, #10-32, Zinc Electroplate Finish (EFCN-D31365-1032-3B)
- G.L. HUYETT Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-C7956-1420-3B)
- G.L. HUYETT Lock Nut, M6-1.00, Wax Finish (EFUR-D98580-M61-81)
- G.L. HUYETT Cage Nut, #10-32, Zinc Electroplate Finish (EFCN-C7941-1032-3B)
- G.L. HUYETT Cage Nut, M6-1.00, Zinc Electroplate Finish (EFCN-C7998-M61-3B)
- G.L. HUYETT Cage Nut, M6-1.00, Zinc Electroplate Finish (EFCN-C7988-M61-3B)
- VAST Spring Nut, M8-1.25, 100 PK (V210 M8-100)
- G.L. Huyett Spring Nuts & Cage Nuts