Shop All Lock Nuts
G.L. Huyett
Lock Nut, 3.34, Steel, Plain
Mfr # AN-17
Zoro # G600401150
product price: $14.75
/ea
Sold in multiples of 2 for $29.50
$29.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3.34
- Material Steel
- Finish Plain
- Standards ABMA Std. 8.2:1999
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # AN-17
- Zoro # G600401150
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 3.34 |
Pin Dia. | 4.411" (4-13/32) |
Details
Item | Lock Nut |
Material | Steel |
Finish | Plain |
Standards | ABMA Std. 8.2:1999 |
System of Measurement | Inch |
Thread Type | UNS |
Thickness | 0.635 |
Description
Locknuts-Bearing. Bearing Locknut 3.340-12 x .635 LCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 10 PK (00776)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0300)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.011.0037)
- ZORO SELECT Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 1-1/2 in L, 15 PK (2TJ92)
- G.L. HUYETT Lock Nut, M40, Steel, Plain (KM-08)
- G.L. HUYETT Lock Nut, M50, Steel, Plain (KM-10)
- G.L. HUYETT Lock Nut, 2.36", Steel, Plain (N-12)
- G.L. HUYETT Lock Nut, 1.173", Steel, Plain (N-06)
- G.L. HUYETT Lock Nut, 1.987", Steel, Plain (N-10)
- G.L. HUYETT Lock Nut, 1.563", Steel, Plain (N-08)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U51730.019.0001)
- G.L. Huyett Lock Nuts