Shop All Lock Nuts
G.L. Huyett
Lock Nut, 3.137, Steel, Not Graded, Plain
Mfr # AN-16
Zoro # G9114561
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Plain
- Standards ABMA Std. 8.2:1999
- System of Measurement Inch
- Thread Type UNS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # AN-16
- Zoro # G9114561
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 3.137 |
Pin Dia. | 4.161" (4-5/32) |
Details
Item | Lock Nut |
Material | Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | ABMA Std. 8.2:1999 |
System of Measurement | Inch |
Thread Type | UNS |
Bolt Compatibility | Grade 2 |
Finish Type | Plain |
Description
Bearing Locknut,3.137-12x0.604 In.,Steel, Finish Plain, Material Grade/Class Not Graded, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, #6-32 Int Thrd Sz, Carbon Steel, 10 PK (329-006-PK10)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 3/8 in Overall Lg (140608RSA)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 4 PK (71223)
- SENCO Collated Framing Nail, 3 in L, 16 ga, Bright, Full Round Head, 34 Degrees (K527APBXN)
- G.L. HUYETT Lock Nut, 2.36", Steel, Plain (N-12)
- G.L. HUYETT Lock Nut, M40, Steel, Plain (KM-08)
- G.L. HUYETT Lock Nut Coarse Thread 3/8-16 ZB (LNUT-0375C-ZB)
- G.L. HUYETT Lock Nut, 1.173", Steel, Plain (N-06)
- G.L. HUYETT Lock Nut, M50, Steel, Plain (KM-10)
- G.L. HUYETT Lock Nut, M60, Steel, Plain (KM-12)
- ZORO SELECT Nylon Insert Lock Nut, M45-3.00, Steel, Class 5, Zinc Plated, 45 mm Ht, 2 PK (M12320.450.0300)
- G.L. Huyett Lock Nuts