Shop All Lock Nuts
G.L. Huyett
Lock Nut, 2.548", Steel, Plain
Mfr # N-13
Zoro # G500401151
Sold in multiples of 3 for $20.25
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 2.548"
- Material Steel
- Finish Plain
- Standards ABMA Std. 8.2:1999
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # N-13
- Zoro # G500401151
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 2.548" |
Pin Dia. | 3.380" (3-3/8) |
Details
Item | Lock Nut |
Material | Steel |
Finish | Plain |
Standards | ABMA Std. 8.2:1999 |
System of Measurement | Inch |
Thread Type | UNS |
Thickness | 0.573 |
Description
Locknuts-Bearing. Locknut 2.5591-18 x .553/.573
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 5/8"-11 Thread Size, 4 in Lg (BULK-BOLT-2321)
- GYFORD Round Standoffs, #10-24 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 3/8 in OD (SO-010R)
- SENCO Staples, 22 ga, 1/2 in Leg L, Steel (C08BAAP)
- RED HEAD Dynabolt Sleeve Anchor, 1/2" Dia., 3" L, Carbon Steel Zinc Plated, 25 PK (HN-1230)
- G.L. HUYETT Lock Nut, M40, Steel, Plain (KM-08)
- G.L. HUYETT Lock Nut, 2.157", Steel, Plain (N-11)
- G.L. HUYETT Lock Nut, 1.376", Steel, Plain (N-07)
- G.L. HUYETT Lock Nut, 1.987", Steel, Plain (N-10)
- G.L. HUYETT Lock Nut, Steel, Plain (N-05)
- G.L. HUYETT Lock Nut, M110, Steel, Plain (KM-22)
- ZORO SELECT Serrated Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 12 mm Ht, 100 PK (M11610.120.0001)
- G.L. Huyett Lock Nuts