Shop All Lock Nuts
G.L. Huyett
Lock Nut, 2.36", Steel, Plain
Mfr # N-12
Zoro # G000401149
product price: $7.75
/ea
Sold in multiples of 4 for $31.00
$31.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 2.36"
- Material Steel
- Finish Plain
- Standards ABMA Std. 8.2:1999
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # N-12
- Zoro # G000401149
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 2.36" |
Pin Dia. | 3.161" (3-5/32) |
Details
Item | Lock Nut |
Material | Steel |
Finish | Plain |
Standards | ABMA Std. 8.2:1999 |
System of Measurement | Inch |
Thread Type | UNS |
Thickness | 0.541 |
Description
Locknuts-Bearing. Locknut 2.3622-18 x .521/.541
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07000.025.0100)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0070 In (16380)
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK (U01209.037.0400)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.625 in L, Aluminum Body, 100 PK (30A0610-EA-100)
- G.L. HUYETT Lock Nut, M50, Steel, Plain (KM-10)
- G.L. HUYETT Lock Nut, 1.376", Steel, Plain (N-07)
- G.L. HUYETT Lock Nut, 3.137, Steel, Not Graded, Plain (AN-16)
- G.L. HUYETT Lock Nut, 1.987", Steel, Plain (N-10)
- G.L. HUYETT Lock Nut, M110, Steel, Plain (KM-22)
- G.L. HUYETT Lock Nut, 1.173", Steel, Plain (N-06)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 25 PK (03667)
- G.L. Huyett Lock Nuts