Shop All Lock Nuts
G.L. Huyett
Lock Nut, 1/2"-13, Steel, Magni 565
Mfr # DL-LNUT-0500
Zoro # G200398713
Sold in multiples of 500 for $845.00
$845.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Magni 565
- Fits Bolt Sizes 1/2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # DL-LNUT-0500
- Zoro # G200398713
- Country of Origin United States
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-13 |
Fits Bolt Sizes | 1/2 in |
Details
Item | Lock Nut |
Material | Steel |
Finish | Magni 565 |
System of Measurement | Inch |
Description
Wedge Locking Washers-Plain. Disc Lock Wedge Locking Nut 1/2-13M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Dowel Pin Pull Flat Vent, M25x120mm, AS PL (DOWPFM-250-120)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/4 in Dia., Aluminum Body, 25 PK (5MTY4)
- ZORO SELECT Nylon Insert Lock Nut, M30-3.50, Steel, Class 10, Black Oxide, 30 mm Ht (5GAZ4)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 25 PK (U12705.043.0001)
- G.L. HUYETT Lock Nut, 1.563", Steel, Plain (N-08)
- G.L. HUYETT Lock Nut, 2.157", Steel, Plain (N-11)
- G.L. HUYETT Lock Nut, 1.173", Steel, Plain (N-06)
- G.L. HUYETT Lock Nut, 1.987", Steel, Plain (N-10)
- G.L. HUYETT Lock Nut, 1-5/8"-16, Steel, Plain (NI-08)
- G.L. HUYETT Lock Nut, M50, Steel, Plain (KM-10)
- FLEXLOC Flexible Top Lock Nut, 5/8"-18, Steel, Grade 2, Black Oxide, 9/64 in Ht, 50 PK (30FK-1018)
- G.L. Huyett Lock Nuts