Shop All Hex Nuts
G.L. Huyett
Jam Nut, 1/2", Hot Dipped Galvanized
Mfr # JNUT-0500
Zoro # G100417644
product price: $0.50
/ea
Sold in multiples of 50 for $25.00
$25.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Hot Dipped Galvanized
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # JNUT-0500
- Zoro # G100417644
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/2" |
Details
Item | Jam Nut |
Finish | Hot Dipped Galvanized |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
Nuts. Hex Jam Nut 1/2 Right Handed HDG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-20 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (914892-100)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U51450.031.0001)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07150.062.0300)
- SENCO Collated Framing Nail, 3 in L, Bright, Clipped Head, 34 Degrees (HC27APBX)
- ALLSTAR 0.38 in. 16 Coarse Thread Thin Nylon Insert Hex Nuts, 10PK (ALL16022-10)
- AMPG Hex Nut, M5-0.80, 316 Stainless Steel, Not Graded, Plain, 4.70 mm Ht (NUT930M5C)
- MIDWEST FASTENER Hex Nut, M16-1.50, Steel, Class 8, Zinc Yellow, 10 PK (53660)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Grade 8, Zinc Yellow, 31/32 in Ht, 5 PK (U04122.112.0001)
- ZORO SELECT Machine Screw Nut, #4-40, Nylon, 6/6, Plain, 3/32 in Ht, 25 PK (0400440HN)
- ZORO SELECT Jam Nut, 1-1/4"-12, Steel, Zinc Plated, 23/32 in Ht, 60 PK (126NJ)
- ZORO SELECT Hex Nut, M16-2.00, A2 Stainless Steel, Not Graded, Plain, 13 mm Ht, 10 PK (M51080.160.0001)
- G.L. Huyett Hex Nuts