Shop All Internal Retaining Rings
G.L. Huyett
Internal Retaining Ring, Steel, Plain Finish, 4.25 in Bore Dia.
Mfr # RR-425
Zoro # G600444263
product price: $2.99
/ea
Sold in multiples of 8 for $23.92
$23.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Plain
- Thickness 0.061 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # RR-425
- Zoro # G600444263
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 4.25 in |
Number of Sizes | 1 |
Groove Dia. Tolerance | ±.006" |
Fits Groove Depth | .065" |
Groove Width Tolerance | +.005" / -.000" |
Fits Groove Width | .068" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.061 in |
System of Measurement | Inch |
Thickness Tolerance | ±.003" |
Number of Pieces | 1 |
Description
Spiral Rings-Plain. Spiral Ring Internal MD 4-1/4 CS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 3/4"-10 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 2 in L, 5 PK (FBHEXB34102P5)
- ZORO SELECT Wing Nut, M6-1.00, 18-8 Stainless Steel, Plain, 12.90 mm Ht, 26-51/64 mm Max Wing Span, 50 PK (M51810.060.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK (U37200.037.0001)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 50 PK (U01210.031.0275)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 3.438 in Bore Dia. (RR-343)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 3.543 in Bore Dia. (RRN-354)
- G.L. HUYETT Internal Retaining Ring, Steel, Black Phosphate Finish, M160 Bore Dia. (DHO-160)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.5 in Bore Dia. (RR-250)
- G.L. HUYETT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 5.25 in Bore Dia. (UR-525-S02)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.250 in Bore Dia. (RR-225)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 30 mm Bore Dia. (DHO-30SA)
- G.L. Huyett Internal Retaining Rings