Shop All Internal Retaining Rings
G.L. Huyett
Internal Retaining Ring, Steel, Plain Finish, 2 in Bore Dia.
Mfr # RRT-200
Zoro # G9140236
product price: $2.89
/ea
Sold in multiples of 9 for $26.01
$26.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 2 in
- Material Steel
- Finish Plain
- Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # RRT-200
- Zoro # G9140236
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2 in |
Fits Groove Width | .068" |
Groove Width Tolerance | +.004" / -.000" |
Number of Sizes | 1 |
Fits Groove Depth | .055" |
Groove Dia. Tolerance | ±.005" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.062 in |
System of Measurement | Inch |
Thickness Tolerance | ±.003" |
Number of Pieces | 1 |
Description
Spiral Retaining Ring Int M/HD,2" CS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Clevis Pin Universal, 3/8" x 2", LCS PL (CLPU-0375-2000)
- ZORO SELECT #6-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.013.0125)
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, Brass Chrome Plated (Z5200)
- MIDWEST FASTENER M4-0.70 x 45 mm Phillips Flat Machine Screw, Plain Stainless Steel, 12 PK (34766)
- G.L. HUYETT Internal Retaining Ring, Stainless Steel, Plain Finish, M45 Bore Dia. (DHO-045-SS)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.75 in Bore Dia. (RR-275)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 3.438 in Bore Dia. (RR-343)
- G.L. HUYETT Internal Retaining Ring, Steel, Black Phosphate Finish, M110 Bore Dia. (DHO-110)
- G.L. HUYETT Internal Retaining Ring, Steel, Black Phosphate Finish, M160 Bore Dia. (DHO-160)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.5 in Bore Dia. (RR-250)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 34 mm Bore Dia. (DHO-34ST PA)
- G.L. Huyett Internal Retaining Rings