Shop All Internal Retaining Rings
G.L. Huyett
Internal Retaining Ring, Steel, Plain Finish, 2 in Bore Dia.
Mfr # RRN-200
Zoro # G9140227
product price: $1.19
/ea
Sold in multiples of 15 for $17.85
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 2 in
- Material Steel
- Finish Plain
- Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # RRN-200
- Zoro # G9140227
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2 in |
Number of Sizes | 1 |
Groove Dia. Tolerance | ±.005" |
Fits Groove Width | .068" |
Fits Groove Depth | .061" |
Groove Width Tolerance | +.004" / -.000" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.062 in |
System of Measurement | Inch |
Number of Pieces | 1 |
Thickness Tolerance | ±.003" |
Description
Spiral,Retaining Ring,Int HD,2" CS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (N04100.056.0400)
- ZORO SELECT Carriage Bolt, 1/4-20x3/4 L, PK100 (5ZMP9)
- ZORO SELECT Coupling Nut, 7/8"-9, Steel, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd, 40 PK (874020NCUP)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2-1/4 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0500225USA-025BX)
- G.L. HUYETT Internal Retaining Ring, Stainless Steel, Plain Finish, M45 Bore Dia. (DHO-045-SS)
- G.L. HUYETT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 5.25 in Bore Dia. (UR-525-S02)
- G.L. HUYETT Internal Retaining Ring, Steel, Black Phosphate Finish, M110 Bore Dia. (DHO-110)
- G.L. HUYETT Internal Retaining Ring, Stainless Steel, Plain Finish, M35 Bore Dia. (DHO-035-SS)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.75 in Bore Dia. (RR-275)
- G.L. HUYETT Internal Retaining Ring, Steel, Black Phosphate Finish, M160 Bore Dia. (DHO-160)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 34 mm Bore Dia. (DHO-34SA)
- G.L. Huyett Internal Retaining Rings