Shop All Internal Retaining Rings
This Product is Discontinued
G.L. Huyett
Internal Retaining Ring, Steel, Plain Finish, 1.75 in Shaft Dia (Discontinued)
Mfr # UR-175
Zoro # G9144591
This Product is Discontinued
Key Features
- Type Internal
- Material Steel
- Finish Plain
- Thickness 0.031 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # UR-175
- Zoro # G9144591
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
Groove Dia. Tolerance | ±.005" |
Fits Groove Depth | .029" |
Fits Groove Width | .039" |
Groove Width Tolerance | +.003" / -.000" |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.031 in |
System of Measurement | Inch |
Thickness Tolerance | ±.002" |
Number of Pieces | 1 |
Description
Spiral Retaining Ring,Int LD,1-3/4"CS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.