Shop All Internal Retaining Rings
G.L. Huyett
Internal Retaining Ring, Steel, Plain Finish, 1 in Bore Dia.
Mfr # UR-100
Zoro # G9144768
product price: $0.31
/ea
Sold in multiples of 1000 for $310.00
$310.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 1 in
- Material Steel
- Finish Plain
- Thickness 0.021 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # UR-100
- Zoro # G9144768
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 in |
Fits Groove Width | .026" |
Number of Sizes | 1 |
Fits Groove Depth | .021" |
Groove Width Tolerance | +.002" / -.000" |
Groove Dia. Tolerance | ±.003" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.021 in |
System of Measurement | Inch |
Number of Pieces | 1 |
Thickness Tolerance | ±.0015" |
Description
Spiral Retaining Ring,Int LD,1 CS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 7/16 in Wd, 4 7/16 in Ht, Zinc Plated Steel, 5 PK (U17273.037.0200)
- SENCO Staples, 15 ga, 2 in Leg L, Steel (Q21BRB)
- ZORO SELECT Cotter Pin, Extended Prong, 1/8 in Pin Dia, 2-13/64 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (WWG-125-2000-SZ)
- KEN FORGING Machinery Eye Bolt Blank With Shoulder, Unthreaded, 1 in Shank, 3/4 in ID, Steel, Plain (K2021-BLANK)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.250 in Bore Dia. (RR-225)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.75 in Bore Dia. (RR-275)
- G.L. HUYETT Internal Retaining Ring, Steel, Black Phosphate Finish, M160 Bore Dia. (DHO-160)
- G.L. HUYETT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 5.25 in Bore Dia. (UR-525-S02)
- G.L. HUYETT Internal Retaining Ring, Stainless Steel, Plain Finish, M45 Bore Dia. (DHO-045-SS)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.5 in Bore Dia. (RR-250)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 8 mm Bore Dia., 100 PK (DHO-8ST PA)
- G.L. Huyett Internal Retaining Rings