Shop All Internal Retaining Rings
G.L. Huyett
Internal Retaining Ring, Steel, Plain Finish, 0.5 in Bore Dia.
Mfr # RR-050
Zoro # G100444107
product price: $0.67
/ea
Sold in multiples of 40 for $26.80
$26.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Plain
- Thickness 0.025 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # RR-050
- Zoro # G100444107
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 0.5 in |
Fits Groove Depth | .013" |
Groove Width Tolerance | +.003" / -.000" |
Fits Groove Width | .030" |
Groove Dia. Tolerance | ±.002" |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.025 in |
System of Measurement | Inch |
Thickness Tolerance | ±.002" |
Number of Pieces | 1 |
Description
Spiral Rings-Plain. Spiral Ring Internal MD 1/2 CS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Nickel Plated Steel, 1/2 in Lg, 20 PK (64662)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (250327BG)
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 10 PK (M07000.180.0090)
- ZORO SELECT Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 33/64 in L, 14.4 mm Dia., Zinc Alloy, Plain, 25 PK (908125-13-PK25)
- G.L. HUYETT Internal Retaining Ring, Steel, Black Phosphate Finish, M110 Bore Dia. (DHO-110)
- G.L. HUYETT Internal Retaining Ring, Steel, Black Phosphate Finish, M160 Bore Dia. (DHO-160)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.250 in Bore Dia. (RR-225)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.75 in Bore Dia. (RR-275)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.5 in Bore Dia. (RR-250)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 3.543 in Bore Dia. (RRN-354)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 36 mm Bore Dia. (DHO-36ST PA)
- G.L. Huyett Internal Retaining Rings