Shop All Internal Retaining Rings
G.L. Huyett
Internal Retaining Ring, Steel, Black Phosphate Finish, M80 Bore Dia.
Mfr # DSB-080
Zoro # G100417774
product price: $0.74
/ea
Sold in multiples of 500 for $370.00
$370.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter M80
- Material Steel
- Finish Black Phosphate
- Thickness 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # DSB-080
- Zoro # G100417774
- Country of Origin Germany
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | M80 |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 2 mm |
System of Measurement | Metric |
Number of Pieces | 1 |
Description
Wire Rings-Plain. Wire Ring Bearing Rect Int M80 CS PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 200 PK (B30577.050.0001)
- ZORO SELECT #10-24 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.019.0100)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Zinc Yellow, 3 PK (60668)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 23/32 in L, Steel Body, 100 PK (SD88BS203)
- G.L. HUYETT Internal Retaining Ring, Steel, Black Phosphate Finish, M160 Bore Dia. (DHO-160)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.5 in Bore Dia. (RR-250)
- G.L. HUYETT Internal Retaining Ring, Steel, Black Phosphate Finish, M110 Bore Dia. (DHO-110)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.250 in Bore Dia. (RR-225)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.75 in Bore Dia. (RR-275)
- G.L. HUYETT Internal Retaining Ring, Stainless Steel, Plain Finish, M45 Bore Dia. (DHO-045-SS)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 3 in Bore Dia. (HO-300SS)
- G.L. Huyett Internal Retaining Rings