Shop All Internal Retaining Rings
G.L. Huyett
Internal Retaining Ring, Steel, Black Phosphate Finish, 1.5 in Bore Dia.
Mfr # BHO-150
Zoro # G200418084
product price: $0.47
/ea
Sold in multiples of 55 for $25.85
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 1.5 in
- Material Steel
- Finish Black Phosphate
- Thickness 0.050 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # BHO-150
- Zoro # G200418084
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1.5 in |
Fits Groove Width | .070" |
Clearance Dia. (Compressed) | 1.120" |
Clearance Dia. (Released) | 1.210" |
Groove Width Tolerance | +.003" / -.000" |
Fits Groove Depth | .047" |
Hole Dia. | .078" |
Number of Sizes | 1 |
Groove Dia. Tolerance | ±.004" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.050 in |
System of Measurement | Inch |
Rockwell Hardness | HRC 47-52 |
Number of Pieces | 1 |
Thickness Tolerance | ±.002" |
Description
Stamped Rings-Phosphate. Housing Ring Bowed Int 1-1/2 CS PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0275)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 100 PK (9079989)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02625)
- LOKSERT Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Carbon Steel, 5 PK (3632-5/16TWP)
- G.L. HUYETT Internal Retaining Ring, Stainless Steel, Plain Finish, M45 Bore Dia. (DHO-045-SS)
- G.L. HUYETT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 5.25 in Bore Dia. (UR-525-S02)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.5 in Bore Dia. (RR-250)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 1.125 in Bore Dia. (UR-112)
- G.L. HUYETT Internal Retaining Ring, Steel, Black Phosphate Finish, M110 Bore Dia. (DHO-110)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.250 in Bore Dia. (RR-225)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 777/1000 in Bore Dia., 50 PK (HO-77ST PA)
- G.L. Huyett Internal Retaining Rings