Shop All Internal Retaining Rings
G.L. Huyett
Internal Retaining Ring, Stainless Steel, Plain Finish, M85 Bore Dia.
Mfr # DHO-085-SS
Zoro # G000418178
Sold in multiples of 3 for $27.45
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter M85
- Material Stainless Steel
- Finish Plain
- Thickness M3.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # DHO-085-SS
- Zoro # G000418178
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | M85 |
Number of Sizes | 1 |
Fits Groove Depth | M1.75 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Stainless Steel |
Finish | Plain |
Thickness | M3.00 |
System of Measurement | Metric |
Number of Pieces | 1 |
Rockwell Hardness | HRC 44-51 |
Description
Stamped Rings-Stainless. Housing Ring Internal M85 SS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Brush, 1-1/2 in Dia., 4 PK (11M979)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg, 5 PK (4022-SL)
- OZCO Ozco 56652 3/4" By 10" To 12" Owt Timber Bolts 2 Per Pk (56652)
- ZORO SELECT M4-0.70 x 10 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.040.0010)
- G.L. HUYETT Internal Retaining Ring, Stainless Steel, Plain Finish, M45 Bore Dia. (DHO-045-SS)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 3.438 in Bore Dia. (RR-343)
- G.L. HUYETT Internal Retaining Ring, Steel, Black Phosphate Finish, M110 Bore Dia. (DHO-110)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.75 in Bore Dia. (RR-275)
- G.L. HUYETT Internal Retaining Ring, Stainless Steel, Plain Finish, M35 Bore Dia. (DHO-035-SS)
- G.L. HUYETT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 5.25 in Bore Dia. (UR-525-S02)
- NEWPORT FASTENERS Internal Retaining Ring, Stainless Steel, Plain Finish, 1 in Bore Dia., 100 PK (449101)
- G.L. Huyett Internal Retaining Rings