Shop All Internal Retaining Rings
G.L. Huyett
Internal Retaining Ring, Stainless Steel, Plain Finish, M8 Bore Dia.
Mfr # DHO-008-SS
Zoro # G9133166
Sold in multiples of 80 for $23.20
$23.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Stainless Steel
- Finish Plain
- Thickness M0.80
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # DHO-008-SS
- Zoro # G9133166
- Country of Origin Germany
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | M8 |
Number of Sizes | 1 |
Fits Groove Depth | M0.20 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Stainless Steel |
Finish | Plain |
Thickness | M0.80 |
System of Measurement | Metric |
Rockwell Hardness | HR30N 63-69.5 |
Number of Pieces | 1 |
Description
Housing,Retaining Ring,Int,M8 SS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 50 PK (M07160.120.0035)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51428.100.0020)
- HOMECARE PRODUCTS 9 x 3 in. T25 Bugle 5 lbs Head Exterior Bronze Deck Screw (HO2103470)
- ZORO SELECT #8-32 x 3/16 in Torx Flat Machine Screw, Plain Stainless Steel, 5000 PK (0803MT1188)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.5 in Bore Dia. (RR-250)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.75 in Bore Dia. (RR-275)
- G.L. HUYETT Internal Retaining Ring, Steel, Black Phosphate Finish, M110 Bore Dia. (DHO-110)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 3.438 in Bore Dia. (RR-343)
- G.L. HUYETT Internal Retaining Ring, Stainless Steel, Plain Finish, M35 Bore Dia. (DHO-035-SS)
- G.L. HUYETT Internal Retaining Ring, Stainless Steel, Plain Finish, M45 Bore Dia. (DHO-045-SS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 9/16 in Bore Dia., 50 PK (U36050.056.0001)
- G.L. Huyett Internal Retaining Rings