Shop All Internal Retaining Rings
G.L. Huyett
Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 3.563 in Bore Dia.
Mfr # RR-356-S02
Zoro # G600444362
Sold in multiples of 7 for $27.23
$27.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material 18-8 Stainless Steel
- Finish Plain
- Thickness 0.061 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # RR-356-S02
- Zoro # G600444362
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 3.563 in |
Groove Dia. Tolerance | ±.006" |
Fits Groove Depth | .055" |
Groove Width Tolerance | +.005" / -.000" |
Number of Sizes | 1 |
Fits Groove Width | .068" |
Details
Item | Retaining Ring |
Type | Internal |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thickness | 0.061 in |
System of Measurement | Inch |
Thickness Tolerance | ±.003" |
Number of Pieces | 1 |
Description
Spiral Rings-Stainless. Spiral Ring Internal MD 3-9/16 SS302 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Press Insert, #10-32 Int Thrd Sz, Brass, 6 PK (930447)
- TEKS ELITE ROOFING SCREW #12X1in. 120PK (21450)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 15 PK (63467)
- ZORO SELECT Hex Nut, 1-1/4"-7, 316 Stainless Steel, Not Graded, Plain, 1-1/16 in Ht, 5 PK (U55080.125.0001)
- G.L. HUYETT Internal Retaining Ring, Steel, Black Phosphate Finish, M160 Bore Dia. (DHO-160)
- G.L. HUYETT Internal Retaining Ring, Steel, Black Phosphate Finish, M110 Bore Dia. (DHO-110)
- G.L. HUYETT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 5.25 in Bore Dia. (UR-525-S02)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 3.438 in Bore Dia. (RR-343)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.5 in Bore Dia. (RR-250)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.75 in Bore Dia. (RR-275)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 9 mm Bore Dia., 5 PK (DHO-9SA)
- G.L. Huyett Internal Retaining Rings