Shop All Internal Retaining Rings
G.L. Huyett
Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 in Bore Dia.
Mfr # RRN-200-S02
Zoro # G9140026
product price: $3.99
/ea
Sold in multiples of 150 for $598.50
$598.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 2 in
- Material 18-8 Stainless Steel
- Finish Plain
- Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # RRN-200-S02
- Zoro # G9140026
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2 in |
Number of Sizes | 1 |
Fits Groove Depth | .061" |
Groove Width Tolerance | +.004" / -.000" |
Fits Groove Width | .068" |
Groove Dia. Tolerance | ±.005" |
Details
Item | Retaining Ring |
Type | Internal |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thickness | 0.062 in |
System of Measurement | Inch |
Number of Pieces | 1 |
Thickness Tolerance | ±.003" |
Description
Spiral,Retaining Ring,Int HD,2" SS302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 50 PK (B7-.5-3.5-50)
- ZORO SELECT Standard Crown Cap Nut, #8-32, 316 Stainless Steel, Plain, 11/32 in H, 5 PK (CPB003)
- SENCO Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 1000 PK (08M050CTRFDP)
- ZORO SELECT Socket Head Cap Screw Assortment, 18-8 Stainless Steel, Plain Finish, 600 PCS (JBDL24JAA25)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 3.543 in Bore Dia. (RRN-354)
- G.L. HUYETT Internal Retaining Ring, Stainless Steel, Plain Finish, M45 Bore Dia. (DHO-045-SS)
- G.L. HUYETT Internal Retaining Ring, Steel, Black Phosphate Finish, M160 Bore Dia. (DHO-160)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.75 in Bore Dia. (RR-275)
- G.L. HUYETT Internal Retaining Ring, Steel, Black Phosphate Finish, M110 Bore Dia. (DHO-110)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 3.438 in Bore Dia. (RR-343)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 14 mm Bore Dia., 5 PK (DHO-14SA)
- G.L. Huyett Internal Retaining Rings