Shop All Internal Retaining Rings
G.L. Huyett
Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1.250 in Bore Dia.
Mfr # RRT-125-S02
Zoro # G9140041
product price: $1.39
/ea
Sold in multiples of 12 for $16.68
$16.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 1.250 in
- Material 18-8 Stainless Steel
- Finish Plain
- Thickness 0.050 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # RRT-125-S02
- Zoro # G9140041
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1.250 in |
Number of Sizes | 1 |
Groove Dia. Tolerance | ±.004" |
Groove Width Tolerance | +.004" / -.000" |
Fits Groove Depth | .035" |
Fits Groove Width | .056" |
Details
Item | Retaining Ring |
Type | Internal |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thickness | 0.050 in |
System of Measurement | Inch |
Thickness Tolerance | ±.002" |
Number of Pieces | 1 |
Description
Spiral Retaining Ring Int M/HD,1-1/4"SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 3/8 in L, Brass Body, 100 PK (TBC1212.1-100)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (67587)
- ZORO SELECT Class 10.9, M20-1.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 10 PK (M04171.200.0060)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP209)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 3.543 in Bore Dia. (RRN-354)
- G.L. HUYETT Internal Retaining Ring, Stainless Steel, Plain Finish, M45 Bore Dia. (DHO-045-SS)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.250 in Bore Dia. (RR-225)
- G.L. HUYETT Internal Retaining Ring, Steel, Black Phosphate Finish, M110 Bore Dia. (DHO-110)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 1.125 in Bore Dia. (UR-112)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.75 in Bore Dia. (RR-275)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 11/16 in Bore Dia., 25 PK (U36050.168.0001)
- G.L. Huyett Internal Retaining Rings