Shop All Staples
G.L. Huyett
Hog Ring Staples, 13 ga, Steel
Mfr # HOG-002
Zoro # G900444482
product price: $0.11
/ea
Sold in multiples of 266 for $29.26
$29.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 13
- Crown Width 1-5/16 in
- Material Steel
- Finish Galvanized
- Fits Maximum Wire Diameter 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # HOG-002
- Zoro # G900444482
- Country of Origin United States
- Category Staples
Dimensions
Crown Width | 1-5/16 in |
Fits Maximum Wire Diameter | 0.09 in |
Details
Item | Hog Ring Staples |
Gauge | 13 |
Material | Steel |
Finish | Galvanized |
Description
Special Wire Forms. Hog Ring #2 13ga Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 25 PK (N04360.031.0600)
- ZORO SELECT M4-0.70 x 6 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.040.0006)
- HILLMAN Hillman Fasteners 48422 3.5 in. X No. 10; Star Drive Deck Screws; Tan (196200)
- ZORO SELECT Flat Washer, Fits Bolt Size M11 , Steel Black Oxide Finish, 50 PK (M38100.110.0001)
- G.L. HUYETT Hog Ring Staples, 13 ga, Steel (HOG-001)
- G.L. HUYETT Hog Ring Staples, 13 ga, Stainless Steel (HOGS-003)
- G.L. HUYETT Hog Ring Staples, 13 ga, Steel (HOG-003)
- SENCO Heavy Duty Staples, 15 ga, 2-1/2 in Leg L, Steel (Q25BAB)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PS-175)
- SENCO Staples, 16 ga, Standard Crown, 1 in Leg L, Steel, 5000 PK (N13FAB)
- SENCO Staples, 18 ga, Medium Crown, 1-1/8 in Leg L, Steel (L14BAB)
- G.L. Huyett