Shop All Staples
G.L. Huyett
Hog Ring Staples, 13 ga, Steel
Mfr # HOG-001
Zoro # G000444481
product price: $0.10
/ea
Sold in multiples of 306 for $30.60
$30.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 13
- Crown Width 1-5/32 in
- Material Steel
- Finish Galvanized
- Fits Maximum Wire Diameter 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # HOG-001
- Zoro # G000444481
- Country of Origin United States
- Category Staples
Dimensions
Crown Width | 1-5/32 in |
Fits Maximum Wire Diameter | 0.09 in |
Details
Item | Hog Ring Staples |
Gauge | 13 |
Material | Steel |
Finish | Galvanized |
Description
Product details about the G.L. HUYETT - HOG-001 Hog Ring Staples.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The G.L. HUYETT - HOG-001 Hog Ring Staples are designed with a 13-gauge thickness and a crown width of 1-5/32 inches, making them suitable for various fastening applications that require robust and reliable staples. These dimensions allow the staples to accommodate a maximum wire diameter of 0.09 inches, providing versatility in usage across different types of wires.
Constructed from steel, these hog ring staples are built to offer durability and longevity under diverse conditions. The galvanized finish adds an extra layer of protection against rust and corrosion, enhancing the product's lifespan even in challenging environments. This combination of material and finish ensures that the staples maintain their integrity over time while delivering consistent performance.
Please note that compatibility is key when selecting hog ring staples; ensure they match your specific requirements or tools for optimal results. Always refer back to the staple's gauge, crown width, and maximum wire diameter before purchase to ascertain suitability for your needs.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The G.L. HUYETT - HOG-001 Hog Ring Staples are designed with a 13-gauge thickness and a crown width of 1-5/32 inches, making them suitable for various fastening applications that require robust and reliable staples. These dimensions allow the staples to accommodate a maximum wire diameter of 0.09 inches, providing versatility in usage across different types of wires.
Constructed from steel, these hog ring staples are built to offer durability and longevity under diverse conditions. The galvanized finish adds an extra layer of protection against rust and corrosion, enhancing the product's lifespan even in challenging environments. This combination of material and finish ensures that the staples maintain their integrity over time while delivering consistent performance.
Please note that compatibility is key when selecting hog ring staples; ensure they match your specific requirements or tools for optimal results. Always refer back to the staple's gauge, crown width, and maximum wire diameter before purchase to ascertain suitability for your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE 2 Loops and Tab Lanyard, 18 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS1-046-18NT)
- PARKER FASTENERS 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length (50C50KCSS)
- MIDWEST FASTENER Wood Screw, #3, 1/2 in, Plain Brass Flat Head Slotted Drive, 25 PK (34628)
- TAMPER-PRUF SCREWS 3/8"-16 x 3 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6002740)
- G.L. HUYETT Hog Ring Staples, 13 ga, Steel (HOG-002)
- G.L. HUYETT Hog Ring Staples, 13 ga, Steel (HOG-003)
- G.L. HUYETT Hog Ring Staples, 13 ga, Stainless Steel (HOGS-003)
- G.L. HUYETT Hog Ring Staples, 13 ga, Stainless Steel (HOGS-001)
- L.H. DOTTIE Cable Staples, 12 ga, 1-1/2 in Leg L, Carbon Steel, 100 PK (SEU63)
- RANGEMASTER Fence Staples, 9 ga, 1-1/4 in Leg L, Steel (7403)
- ARROW Insulated Cable Staples, T59, 11/16 in Leg L, Stainless Steel, 300 PK (591189SS)
- G.L. Huyett